KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Natural Kraft Paper 36" x 1200 ft., 30 lb. Basis Weight

VALUE BRAND| Zoro #: G2379736| Mfr #: 5PGL7

$49.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Kraft Paper
Basis Weight: 30 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379736 Mfr #: 5PGL7
Width: 36"Item: Kraft Paper
Basis Weight: 30 lb.Length: 1200 ft.
Roll Dia.: 8-1/2"Color: natural
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 1200 ft., Width 36 In., Roll Dia. 8-1/2 In.

Reviews