Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight

VALUE BRAND| Zoro #: G1144132| Mfr #: 5PGL8

$51.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: natural
Item: Kraft Paper
Length: 1200 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1144132 Mfr #: 5PGL8
Length: 1200 ft.Item: Kraft Paper
Basis Weight: 30 lb.Color: natural
Roll Dia.: 8-1/2"Width: 48"
Country of Origin (subject to change): United States

Product Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 1200 ft., Width 48 In., Roll Dia. 8-1/2 In.

Product Reviews