Natural Kraft Paper 30" x 900 ft.L, 40 lb. Basis Weight

VALUE BRAND| Zoro #: G0693332| Mfr #: 5PGN2

$32.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 900 ft.
Basis Weight: 40 lb.
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693332 Mfr #: 5PGN2
Length: 900 ft.Basis Weight: 40 lb.
Color: naturalWidth: 30"
Item: Kraft PaperRoll Dia.: 8-1/2"
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 40 lb., Natural, Length 900 ft., Width 30 In., Roll Dia. 8-1/2 In.

Reviews