Kraft Paper, 40 lb., Natural, 36 In. W

VALUE BRAND| Zoro #: G1988971| Mfr #: 5PGN4

$50.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988971 Mfr #: 5PGN4
Length: 1225 ft.Item: Kraft Paper
Basis Weight: 40 lb.Color: Natural
Roll Dia.: 9"Width: 36"
Country of Origin (subject to change): United States

Product Description

Kraft Paper, Basis Weight 40 lb., Natural, Length 1225 ft., Width 36 In., Roll Dia. 9 In.
Save 15%. Sign up for Z-mail.