JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Kraft Paper, 50 lb., 24 In. W, PK1000

VALUE BRAND| Zoro #: G1004927| Mfr #: 5PGR2

$91.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1004927 Mfr #: 5PGR2
Length: 18"Item: Kraft Paper
Basis Weight: 50 lb.Color: natural
Width: 24"Country of Origin (subject to change): United States

Product Description

Kraft Paper, Basis Weight 50 lb., Natural, Length 18 In., Width 24 In., Package Quantity 1000
Save 15%. Sign up for Z-mail.