KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight

VALUE BRAND| Zoro #: G1001445| Mfr #: 5PGN8

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 30"
Item: Kraft Paper
Basis Weight: 50 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001445 Mfr #: 5PGN8
Width: 30"Item: Kraft Paper
Basis Weight: 50 lb.Length: 720 ft.
Roll Dia.: 8-1/2"Color: natural
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 50 lb., Natural, Length 720 ft., Width 30 In., Roll Dia. 8-1/2 In.

Reviews