Zoro Select
Natura Kraft Paper 36" x 720 ft., 50 lb. Basis Weight
Mfr # 5PGN9
Zoro # G0432442
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50 lb
- Length 720 ft.
- Width 36"
- Color Kraft
- Roll Dia. 8 1/2 in
Explore More Products
- ZORO SELECT 48" W Poly Coated Kraft Paper 5PGL3
- ZORO SELECT 30lb. Natural Kraft Paper 36" x 1200 ft. 5PGL7
- ZORO SELECT Natural Kraft Paper 48" x 1200 ft., 30 lb. Basis Weight 5PGL8
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. 5PGN0
- ZORO SELECT Natura Kraft Paper 18" x 360 ft., 60 lb. Basis Weight 5PGR4
- ZORO SELECT Natura Kraft Paper 36" x 360 ft., 60 lb. Basis Weight 5PGR6
- ZORO SELECT Kraft Paper 36" x 24", 50 lb. Basis Weight, Pk500 5PGR3
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 5PGR2
- ZORO SELECT Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830 5PGR1
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 A30G1015
- PARTNERS BRAND Bogus Kraft Paper Rolls, 30#, 36" x 1200', Gray, 1/Roll KPB3630
- Zoro Select Protective Packaging