Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight

VALUE BRAND| Zoro #: G1918725| Mfr #: 5PGR5

$26.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 360 ft.
Basis Weight: 60 lb.
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918725 Mfr #: 5PGR5
Length: 360 ft.Basis Weight: 60 lb.
Color: naturalWidth: 24"
Item: Kraft PaperRoll Dia.: 10"
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 60 lb., Natural, Length 360 ft., Width 24 In., Roll Dia. 10 In.

Reviews