BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Natura Kraft Paper 24" x 18", 60 lb. Basis Weight, Pk400

VALUE BRAND| Zoro #: G2404132| Mfr #: 5PGR7

$54.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Length: 18"
Item: Kraft Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404132 Mfr #: 5PGR7
Width: 24"Length: 18"
Item: Kraft PaperBasis Weight: 60 lb.
Color: naturalCountry of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 60 lb., Natural, Length 18 In., Width 24 In., Package Quantity 400

Reviews