KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Natura Kraft Paper 36" x 24", 60 lb. Basis Weight, Pk200

VALUE BRAND| Zoro #: G1658666| Mfr #: 5PGR8

$66.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Length: 24"
Item: Kraft Paper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658666 Mfr #: 5PGR8
Width: 36"Length: 24"
Item: Kraft PaperBasis Weight: 60 lb.
Color: naturalCountry of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 60 lb., Natural, Length 24 In., Width 36 In., Package Quantity 200

Reviews