KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Natural Kraft Paper 30" x 600 ft., 60 lb. Basis Weight

VALUE BRAND| Zoro #: G1480044| Mfr #: 5PGP3

$37.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 30"
Item: Kraft Paper
Basis Weight: 60 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480044 Mfr #: 5PGP3
Width: 30"Item: Kraft Paper
Basis Weight: 60 lb.Length: 600 ft.
Roll Dia.: 8-1/2"Color: natural
Country of Origin (subject to change): United States

Description

Kraft Paper, Basis Weight 60 lb., Natural, Length 600 ft., Width 30 In., Roll Dia. 8-1/2 In.

Reviews