Ladder, Pool, 3 Plastic Steps

VALUE BRAND| Zoro #: G0534554| Mfr #: 2ZTP6

$348.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 62
Type: Pool
Number of Steps: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534554 Mfr #: 2ZTP6
Overall Length (In.): 62Type: Pool
Number of Steps: 3Finish: Stainless steel
Top to Bottom Rung (In.): 31Handrail Height (In.): 31
Item: LadderStep Width (In.): 18-3/4
Tube Material: AISI-304 Stainless SteelStep Material: Plastic
Standards: CSA, cUS, RoHSCountry of Origin (subject to change): China

Description

Ladder, Pool, Number of Steps 3, Step Material Plastic, Step Width 18 47/64 In., Top to Bottom Rung 31 In., Handrail Height 31 In., Overall Length 62 In., Stainless Steel, Tube Material AISI-304 Stainless Steel, Standards CSA, CUS, RoHS

Reviews