Ladder, Pool, 3 Stainless Steel Steps

VALUE BRAND| Zoro #: G0452164| Mfr #: 2ZTR2

$342.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Stainless steel
Handrail Height (In.): 28
Item: Ladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0452164 Mfr #: 2ZTR2
Finish: Stainless steelHandrail Height (In.): 28
Item: LadderNumber of Steps: 3
Overall Length (In.): 62Step Width (In.): 19-13/32
Top to Bottom Rung (In.): 34Type: Pool
Tube Material: AISI-304 Stainless SteelStandards: CSA, cUS, RoHS
Step Material: Stainless SteelCountry of Origin (subject to change): China

Description

Ladder, Pool, Number of Steps 3, Step Material Stainless Steel, Step Width 19 13/32 In., Top to Bottom Rung 34 In., Handrail Height 28 In., Overall Length 62 In., Stainless Steel, Tube Material AISI-304 Stainless Steel, Standards CSA, CUS, RoHS

Reviews