Ladder, Pool, 4 Plastic Steps

VALUE BRAND |Zoro #: G1218874|Mfr #: 2ZTP8

$328.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218874 Mfr #: 2ZTP8
Tube Material: AISI-304 Stainless SteelFinish: Stainless Steel
Standards: CSA, CUS, RoHSItem: Ladder
Type: PoolStep Material: Plastic
Top to Bottom Rung (In.): 41Step Width (In.): 18-3/4
Overall Length (In.): 72Number of Steps: 4
Handrail Height (In.): 31Country of Origin (subject to change): China

Product Description

Ladder, Pool, Number of Steps 4, Step Material Plastic, Step Width 18 47/64 In., Top to Bottom Rung 41 In., Handrail Height 31 In., Overall Length 72 In., Stainless Steel, Tube Material AISI-304 Stainless Steel, Standards CSA, CUS, RoHS

Product Reviews

Save 15% when you sign up for Z-mail.