KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ladder, Pool, 4 Plastic Steps

VALUE BRAND| Zoro #: G0351057| Mfr #: 2ZTR3

$359.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 72
Type: Pool
Number of Steps: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351057 Mfr #: 2ZTR3
Overall Length (In.): 72Type: Pool
Number of Steps: 4Finish: Stainless steel
Top to Bottom Rung (In.): 44Handrail Height (In.): 28
Item: LadderStep Width (In.): 18-3/4
Tube Material: AISI-304 Stainless SteelStep Material: Plastic
Standards: CSA, cUS, RoHSCountry of Origin (subject to change): China

Description

Ladder, Pool, Number of Steps 4, Step Material Plastic, Step Width 18 47/64 In., Top to Bottom Rung 44 In., Handrail Height 28 In., Overall Length 72 In., Stainless Steel, Tube Material AISI-304 Stainless Steel, Standards CSA, CUS, RoHS

Reviews