KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ladder, Pool, 4 Stainless Steel Steps

VALUE BRAND| Zoro #: G2090602| Mfr #: 2ZTR8

$395.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 72
Type: Pool
Number of Steps: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090602 Mfr #: 2ZTR8
Overall Length (In.): 72Type: Pool
Number of Steps: 4Finish: Stainless steel
Top to Bottom Rung (In.): 44-1/2Handrail Height (In.): 27-1/2
Item: LadderStep Width (In.): 19-13/32
Tube Material: AISI-304 Stainless SteelStep Material: Stainless Steel
Standards: CSA, cUS, RoHSCountry of Origin (subject to change): China

Description

Ladder, Pool, Number of Steps 4, Step Material Stainless Steel, Step Width 19 13/32 In., Top to Bottom Rung 34 1/2 In., Handrail Height 27 1/2 In., Overall Length 72 In., Stainless Steel, Tube Material AISI-304 Stainless Steel, Standards CSA, CUS, RoHS

Reviews