20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Lag Screw, Truss, Star, 1/4 x 2, PK50

VALUE BRAND| Zoro #: G0706325| Mfr #: 5JUR5

$14.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0706325 Mfr #: 5JUR5
Item: Construction Lag ScrewHead Angle (Deg.): 50 - 55
Material: Hardened SteelSystem of Measurement: Inch
Head Type: TrussDrive Type: Star Drive
Finish: 1000 hr. Bronze CeramicHead Dia.: 0.547" to 0.575"
Driver Size: T25Size: 1/4"
Length: 2"Head Height: 0.244" to 0.270"
Country of Origin (subject to change): Taiwan

Product Description

Construction Lag Screw, Head Type Truss Head, Size 1/4 In, Length 2 In, Hardened Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star Drive, Driver Size T25, Head Dia 0.547 - 0.575 In, Head Height 0.244 - 0.270 In, Head Angle 50 - 55 Deg, Package Quantity 50