Lag Screw, Truss, Star, 3/8 x 8, PK15

VALUE BRAND| Zoro #: G1438814| Mfr #: 5JUT4

$77.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438814 Mfr #: 5JUT4
Head Angle (Deg.): 50 - 55Material: Hardened Steel
System of Measurement: InchDrive Type: Star Drive
Finish: 1000 hr. Bronze CeramicItem: Construction Lag Screw
Head Type: TrussHead Height: 0.339" to 0.370"
Head Dia.: 0.724" to 0.756"Driver Size: T40
Size: 3/8"Length: 8"
Country of Origin (subject to change): Taiwan

Product Description

Construction Lag Screw, Head Type Truss Head, Size 3/8 In, Length 8 In, Hardened Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star Drive, Driver Size T40, Head Dia 0.724 - 0.756 In, Head Height 0.339 - 0.370 In, Head Angle 50 - 55 Deg, Package Quantity 15