DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Lag Screw, Truss, Star, 3/8 x10, PK15

VALUE BRAND| Zoro #: G1120971| Mfr #: 5JUT5

$30.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120971 Mfr #: 5JUT5
Drive Type: Star DriveSystem of Measurement: Inch
Finish: 1000 hr. Bronze CeramicHead Type: Truss
Item: Construction Lag ScrewHead Angle (Deg.): 50 - 55
Material: Hardened SteelHead Height: 0.339" to 0.370"
Head Dia.: 0.724" to 0.756"Driver Size: T40
Size: 3/8"Length: 10"
Country of Origin (subject to change): Taiwan

Product Description

Construction Lag Screw, Head Type Truss Head, Size 3/8 In, Length 10 In, Hardened Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star Drive, Driver Size T40, Head Dia 0.724 - 0.756 In, Head Height 0.339 - 0.370 In, Head Angle 50 - 55 Deg, Package Quantity 15

Product Reviews