Lag Screw, Truss, Star, 3/8 x12, PK15

VALUE BRAND| Zoro #: G0321517| Mfr #: 5JUT6

$131.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321517 Mfr #: 5JUT6
Head Type: TrussSystem of Measurement: Inch
Head Angle (Deg.): 50 - 55Item: Construction Lag Screw
Finish: 1000 hr. Bronze CeramicMaterial: Hardened Steel
Drive Type: Star DriveHead Height: 0.339" to 0.370"
Head Dia.: 0.724" to 0.756"Driver Size: T40
Size: 3/8"Length: 12"
Country of Origin (subject to change): Taiwan

Product Description

Construction Lag Screw, Head Type Truss Head, Size 3/8 In, Length 12 In, Hardened Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star Drive, Driver Size T40, Head Dia 0.724 - 0.756 In, Head Height 0.339 - 0.370 In, Head Angle 50 - 55 Deg, Package Quantity 15