JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Lag Screw, Truss, Star, 5/16 x8, PK15

VALUE BRAND| Zoro #: G1720923| Mfr #: 5JUT2

$33.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720923 Mfr #: 5JUT2
Head Angle (Deg.): 50 - 55Head Type: Truss
Finish: 1000 hr. Bronze CeramicMaterial: Hardened Steel
Item: Construction Lag ScrewSystem of Measurement: Inch
Drive Type: Star DriveHead Height: 0.285" to 0.313"
Head Dia.: 0.669" to 0.701"Driver Size: T30
Size: 5/16"Length: 8"
Country of Origin (subject to change): Taiwan

Product Description

Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 8 In, Hardened Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star Drive, Driver Size T30, Head Dia 0.669 - 0.701 In, Head Height 0.285 - 0.313 In, Head Angle 50 - 55 Deg, Package Quantity 15

Product Reviews