KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Changer

VALUE BRAND| Zoro #: G1202117| Mfr #: 3V694

$12.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 25 to 150 Incandescent; 39 to 175 MH
Item: Lamp Changer
Type: Rubber Suction Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202117 Mfr #: 3V694
Watts: 25 to 150 Incandescent; 39 to 175 MHItem: Lamp Changer
Type: Rubber Suction CupApplication: Designed for Industrial and Commercial, Where Space Surrounding Lamp is Limited, Smooth Surfaced Bulb
Lamp Type: PAR30, PAR36, PAR38Country of Origin (subject to change): China

Description

Lamp Changer, Rubber Suction Cup, Watts 25 to 150 Incandescent; 39 to 175 MH, Lamp Type PAR30, PAR36, PAR38, Application Designed for Industrial and Commercial, Where Space Surrounding Lamp is Limited, Smooth Surfaced Bulb

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews