KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Changer Head, R-60

VALUE BRAND| Zoro #: G0722057| Mfr #: 2D005

$32.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Watts: 750 Incandescent
Item: Lamp Changer
Type: Rubber Covered Fingers with Garter Spring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722057 Mfr #: 2D005
Watts: 750 IncandescentItem: Lamp Changer
Type: Rubber Covered Fingers with Garter SpringLamp Type: R60
Country of Origin (subject to change): China

Description

Lamp Changer, Rubber Covered Fingers with Garter Spring, Watts 750 Incandescent, Lamp Type R60

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews