KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard Assembly Kit, 3/64 In, Galv

VALUE BRAND| Zoro #: G0589434| Mfr #: 98-790

$74.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Item: Lanyard Assembly Kit
Includes: (1) Each: 25 ft. of 7x7 Galvanized Wire Rope with Clear Nylon Coating, (50) Each: Aluminum Sleeves, (20) Each: Eye Fittings, (10) Each: Stainless Steel Tabs, and Pliers for Cutting and Crimping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589434 Mfr #: 98-790
Fits Shaft Dia.: -Item: Lanyard Assembly Kit
Includes: (1) Each: 25 ft. of 7x7 Galvanized Wire Rope with Clear Nylon Coating, (50) Each: Aluminum Sleeves, (20) Each: Eye Fittings, (10) Each: Stainless Steel Tabs, and Pliers for Cutting and CrimpingLength: 25 ft.
Type: Do it YourselfPin Dia.: 3/64"
Finish: NylonMeets/Exceeds: -
Material: GalvanizedCountry of Origin (subject to change): United States

Description

Lanyard Assembly Kit, Do it Yourself, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Includes 25 ft of 7x7 Wire Rope with Clear Nylon Coating, 50 Aluminum Sleeves, 20 Eye Fittings, 10 Stainless Steel Tabs and Pliers for Cutting and Crimping.

Reviews