KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lanyard, Neck, Black, 19 In

VALUE BRAND| Zoro #: G0668114| Mfr #: 1ZBY8

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 19"
Material: Nylon
Item: Lanyard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668114 Mfr #: 1ZBY8
Length: 19"Material: Nylon
Item: LanyardColor: Black
For Use With: WhistlesIndustry Type: Healthcare
Country of Origin (subject to change): China

Description

Lanyard, Length 19 In., Nylon, Black, For Use With Whistles

Reviews