Lanyard, Wrist, Black, Adjustable, 8 In

VALUE BRAND| Zoro #: G1897646| Mfr #: 1ZBY7

$1.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
For Use With: Whistles
Item: Lanyard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1897646 Mfr #: 1ZBY7
Industry Type: HealthcareItem: Lanyard
Material: NylonColor: Black
Length: 8"Country of Origin (subject to change): China

Product Description

Lanyard, Length 8 In., Nylon, Black, For Use With Whistles

Product Reviews