Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" Black Steel Lap Joint Flange (Discontinued)
Mfr # 4TXC7
Zoro # G0369092
This Product is Discontinued
Key Features
- Pipe Fitting Material Black Steel
- Specific Fitting Shape Lap Joint Flange
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal