JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1" Welded Black Steel Lap Joint Flange

VALUE BRAND| Zoro #: G0872374| Mfr #: 4TXC6

$7.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872374 Mfr #: 4TXC6
Saturated Steam Pressure: 150 PSIBasic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 150 psi@450 Degrees F
Item: Lap Joint FlangeFitting Schedule/Class: Class 150
Fitting Connection Type: WeldedPipe Fitting Material: Black Steel
Basic Fitting Shape: FlangeSpecific Fitting Shape: Lap Joint Flange
Pipe Size (Fittings): 1"Country of Origin (subject to change): China

Product Description

This lap joint flange from Value Brand is essential for making strong connections in your gas and water lines. This lap joint flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 1".

Product Reviews