KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Welded Black Steel Lap Joint Flange

VALUE BRAND| Zoro #: G1377686| Mfr #: 4TXC4

$4.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Welded
Specific Fitting Shape: Lap Joint Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377686 Mfr #: 4TXC4
Pipe Size (Fittings): 1/2"Fitting Connection Type: Welded
Specific Fitting Shape: Lap Joint FlangeMax. Pressure: 150 psi@450 Degrees F
Pipe Fitting Material: Black SteelBasic Fitting Shape: Flange
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Item: Lap Joint FlangeSaturated Steam Pressure: 150 PSI
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Lap Joint Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Reviews