3/4" Welded Black Steel Lap Joint Flange

VALUE BRAND| Zoro #: G1752301| Mfr #: 4TXC5

$6.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1752301 Mfr #: 4TXC5
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedMax. Pressure: 150 psi@450 Degrees F
Fitting Schedule/Class: Class 150Fitting Connection Type: Welded
Saturated Steam Pressure: 150 PSIBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Lap Joint Flange
Specific Fitting Shape: Lap Joint FlangePipe Fitting Material: Black Steel
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): China

Product Description

This lap joint flange from Value Brand is the right fit for your gas tank or water line. This lap joint flange black pipe features dependable Class 150 Welded fitting connection types with a max pressure of 150 psi@450 Degrees F. It fits a pipe size of 3/4".

Product Reviews