Lap Joint Flange, 4 In., Welded

VALUE BRAND| Zoro #: G1954784| Mfr #: 4TXD3

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Lap Joint Flange
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 150 PSI
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1954784 Mfr #: 4TXD3
Item: Lap Joint FlangeStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 150 PSIMax. Pressure: 150 psi@450 Degrees F
Pipe Fitting Material: Black SteelSpecific Fitting Shape: Lap Joint Flange
Basic Fitting Shape: FlangeBasic Fitting Material: Metal
Pipe Size (Fittings): 4"Fitting Connection Type: Welded
Fitting Schedule/Class: Class 150Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Pipe Fitting Material Black Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In., Fitting Connection Type Welded, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 150 psi@450 Degrees F, Saturated Steam Pressure 150 PSI

Product Reviews