Gift buying made easy: Shop Zoro.com Gift Certificates

Lap Joint Flange, Forge, 2 In, 304 SS

VALUE BRAND| Zoro #: G2209907| Mfr #: S1034LJ020N

$74.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2209907 Mfr #: S1034LJ020N
Standards: ASME B16.5Max. Pressure: 720 psi
Max. Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Fitting Connection Type: Lap JointBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Lap Joint Flange
Fittings Sub-Category: FlangesSpecific Fitting Shape: Lap Joint Flange
Pipe Fitting Material: Forged 304 Stainless SteelOutside Dia.: 6-1/2"
Pipe Size (Fittings): 2"Number of Holes: 8
Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Forged, Pipe Size 2 In., Lap Joint Connection, Material of Construction 304 Stainless Steel, Outside Dia. 6 1/2 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Product Reviews