1-1/2" Lap Joint SS Lap Joint Flange

VALUE BRAND| Zoro #: G1424595| Mfr #: S1034LJ014N

$73.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Flanges
Item: Lap Joint Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424595 Mfr #: S1034LJ014N
Fittings Sub-Category: FlangesItem: Lap Joint Flange
Fitting Schedule/Class: Class 300Max. Pressure: 720 psi
Fitting Connection Type: Lap JointMax. Steam Pressure: 300 psi
Basic Fitting Shape: FlangeSpecific Fitting Shape: Lap Joint Flange
Pipe Fitting Material: Forged 304 Stainless SteelBasic Fitting Material: Metal
Pipe Size (Fittings): 1-1/2"Number of Holes: 4
Outside Dia.: 6-1/8"Country of Origin (subject to change): China

Description

Lap Joint Flange, Forged, Pipe Size 1-1/2 In., Lap Joint Connection, Material of Construction 304 Stainless Steel, Outside Dia. 6 1/8 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews