LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1-1/4" Lap Joint SS Lap Joint Flange

VALUE BRAND| Zoro #: G0952034| Mfr #: S1034LJ012N

$81.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 300 psi
Pipe Fitting Material: Forged 304 Stainless Steel
Fittings Sub-Category: Flanges
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952034 Mfr #: S1034LJ012N
Max. Steam Pressure: 300 psiPipe Fitting Material: Forged 304 Stainless Steel
Fittings Sub-Category: FlangesOutside Dia.: 5-1/4"
Fitting Schedule/Class: Class 300Specific Fitting Shape: Lap Joint Flange
Pipe Size (Fittings): 1-1/4"Number of Holes: 4
Max. Pressure: 720 psiFitting Connection Type: Lap Joint
Basic Fitting Material: MetalBasic Fitting Shape: Flange
Item: Lap Joint FlangeCountry of Origin (subject to change): China

Description

Lap Joint Flange, Forged, Pipe Size 1-1/4 In., Lap Joint Connection, Material of Construction 304 Stainless Steel, Outside Dia. 5 1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews