BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/2" Lap Joint SS Lap Joint Flange

VALUE BRAND| Zoro #: G1365856| Mfr #: S1034LJ004N

$45.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Specific Fitting Shape: Lap Joint Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1365856 Mfr #: S1034LJ004N
Basic Fitting Shape: FlangeSpecific Fitting Shape: Lap Joint Flange
Fitting Schedule/Class: Class 300Max. Steam Pressure: 300 psi
Max. Pressure: 720 psiOutside Dia.: 3-3/4"
Fittings Sub-Category: FlangesPipe Size (Fittings): 1/2"
Fitting Connection Type: Lap JointNumber of Holes: 4
Pipe Fitting Material: Forged 304 Stainless SteelBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Lap Joint Flange, Forged, Pipe Size 1/2 In., Lap Joint Connection, Material of Construction 304 Stainless Steel, Outside Dia. 3 3/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews