Lap Joint Flange, Forged, 1/2", 316SS

VALUE BRAND| Zoro #: G1818232| Mfr #: S1036LJ004N

$65.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fittings Sub-Category: Flanges
Item: Lap Joint Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1818232 Mfr #: S1036LJ004N
Fittings Sub-Category: FlangesItem: Lap Joint Flange
Fitting Schedule/Class: Class 300Max. Pressure: 720 psi
Fitting Connection Type: Lap JointMax. Steam Pressure: 300 psi
Basic Fitting Shape: FlangeSpecific Fitting Shape: Lap Joint Flange
Pipe Fitting Material: Forged 316 Stainless SteelBasic Fitting Material: Metal
Pipe Size (Fittings): 1/2"Number of Holes: 4
Outside Dia.: 3-3/4"Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Forged, Pipe Size 1/2 In., Lap Joint Connection, Material of Construction 316 Stainless Steel, Outside Dia. 3 3/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Product Reviews