3" Lap Joint SS Lap Joint Flange

VALUE BRAND| Zoro #: G2322302| Mfr #: S1034LJ030N

$156.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: Flange
Specific Fitting Shape: Lap Joint Flange
Fitting Schedule/Class: Class 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322302 Mfr #: S1034LJ030N
Basic Fitting Shape: FlangeSpecific Fitting Shape: Lap Joint Flange
Fitting Schedule/Class: Class 300Max. Steam Pressure: 300 psi
Max. Pressure: 720 psiOutside Dia.: 8-1/4"
Fittings Sub-Category: FlangesPipe Size (Fittings): 3"
Fitting Connection Type: Lap JointNumber of Holes: 8
Pipe Fitting Material: Forged 304 Stainless SteelBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Lap Joint Flange, Forged, Pipe Size 3 In., Lap Joint Connection, Material of Construction 304 Stainless Steel, Outside Dia. 8 1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews