3" Lap Joint SS Lap Joint Flange

VALUE BRAND| Zoro #: G2192443| Mfr #: S1036LJ030N

$244.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 3"
Basic Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192443 Mfr #: S1036LJ030N
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 3"
Basic Fitting Shape: FlangeBasic Fitting Material: Metal
Item: Lap Joint FlangeFittings Sub-Category: Flanges
Max. Pressure: 720 psiFitting Connection Type: Lap Joint
Number of Holes: 8Outside Dia.: 8-1/4"
Max. Steam Pressure: 300 psiPipe Fitting Material: Forged 316 Stainless Steel
Specific Fitting Shape: Lap Joint FlangeCountry of Origin (subject to change): China

Description

Lap Joint Flange, Forged, Pipe Size 3 In., Lap Joint Connection, Material of Construction 316 Stainless Steel, Outside Dia. 8 1/4 In., Pressure (PSI) 300, WOG PSI @; 150 F 300, Standards ASME B16.5

Reviews