1-1/2" Welded SS Lap Joint Flange

VALUE BRAND| Zoro #: G1726216| Mfr #: 4WPT9

$51.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726216 Mfr #: 4WPT9
Number of Holes: 4Temp. Range: -60 Degrees to 450 Degrees F
Standards: ANSI B16.5, ASTM A182Basic Fitting Material: Metal
Basic Fitting Shape: FlangePipe Fitting Material: 316 Stainless Steel
Fitting Schedule/Class: Class 150Item: Lap Joint Flange
Fittings Sub-Category: FlangesFitting Connection Type: Welded
Max. Pressure: 150 psiSpecific Fitting Shape: Lap Joint Flange
Pipe Size (Fittings): 1-1/2"Outside Dia.: 5"
Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 5 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Save 15%. Sign up for Z-mail.