Lap Joint Flange, Sz 1 In, Welded

VALUE BRAND| Zoro #: G2265995| Mfr #: 4WPP5

$21.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265995 Mfr #: 4WPP5
Standards: ANSI B16.5, ASTM A182Number of Holes: 4
Max. Pressure: 150 psiFitting Schedule/Class: Class 150
Fitting Connection Type: WeldedBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Lap Joint Flange
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Flanges
Specific Fitting Shape: Lap Joint FlangeTemp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Fittings): 1"Outside Dia.: 4-1/4"
Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 4-1/4 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Save 15%. Sign up for Z-mail.