KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Welded SS Lap Joint Flange

VALUE BRAND| Zoro #: G1352355| Mfr #: 4WPT6

$17.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Welded
Specific Fitting Shape: Lap Joint Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352355 Mfr #: 4WPT6
Pipe Size (Fittings): 3/4"Fitting Connection Type: Welded
Specific Fitting Shape: Lap Joint FlangeMax. Pressure: 150 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Flange
Outside Dia.: 3-7/8"Fitting Schedule/Class: Class 150
Temp. Range: -60 Degrees to 450 Degrees FItem: Lap Joint Flange
Basic Fitting Material: MetalFittings Sub-Category: Flanges
Number of Holes: 4Standards: ANSI B16.5, ASTM A182
Country of Origin (subject to change): China

Description

Lap Joint Flange, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 3-7/8 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Reviews