Lap Joint Flange, Sz 4 In, Welded

VALUE BRAND| Zoro #: G1736567| Mfr #: 4WPR2

$154.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736567 Mfr #: 4WPR2
Standards: ANSI B16.5, ASTM A182Number of Holes: 4
Max. Pressure: 150 psiFitting Schedule/Class: Class 150
Fitting Connection Type: WeldedBasic Fitting Material: Metal
Basic Fitting Shape: FlangeItem: Lap Joint Flange
Pipe Fitting Material: 304 Stainless SteelFittings Sub-Category: Flanges
Specific Fitting Shape: Lap Joint FlangeTemp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Fittings): 4"Outside Dia.: 9"
Country of Origin (subject to change): China

Product Description

Lap Joint Flange, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In., Fitting Connection Type Welded, Max. Pressure 150 psi, Outside Dia. 9 In., Number of Holes 4, Temp. Range -60 Degrees to 450 Degrees F, Standards ANSI B16.5, ASTM A182

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.