20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Laptop Bag, Up To 16-1/2in. Laptop

VALUE BRAND| Zoro #: G0649205| Mfr #: 3CPZ1

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649205 Mfr #: 3CPZ1
Item: Laptop BagMaterial: Nylon Body, Polyurethane Lining
Depth: 4-1/8"Color: BLACK
Length: 16-1/2"Width: 13-1/4"
Fits: Laptop Up to 16"Includes: Removable Shoulder Strap
Country of Origin (subject to change): China

Product Description

Laptop Bag, Fits Laptop Up to 16 In., Color Black, Material Nylon Body, Polyurethane Lining, Length 16-1/2 In., Width 13-1/4 In., Depth 4-1/8 In., Includes Removable Shoulder Strap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.