KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Latch Magnet, 12 lb. Pull

VALUE BRAND| Zoro #: G0808437| Mfr #: 3DYC6

$1.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1/3"
Item: Latch Magnet
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808437 Mfr #: 3DYC6
Overall Width: 1/3"Item: Latch Magnet
Overall Length: 1"Max. Pull: 12 lb.
Thickness: 0.813"Material: Ceramic
Country of Origin (subject to change): United States

Description

Latch Magnet, Material Ceramic, Max. Pull 12 lb., Thickness 0.813 In., Overall Length 1 In., Overall Width 1/3 In.

Restrictions and Compliance

*3: Hazardous material

Reviews