10" x 8" Polyethylene Lay Flat Poly Bag, 4 mil, Pk1000

VALUE BRAND| Zoro #: G0508392| Mfr #: 4DKY1

$79.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0508392 Mfr #: 4DKY1
Item: Poly BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Depth: 0Standards: USDA and FDA
Item: Poly BagWidth: 8"
Length: 10"Thickness: 4 mil
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 4 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.