10" x 8" Polyethylene Lay Flat Poly Bag, 1.4 mil, Pk1500

VALUE BRAND| Zoro #: G0837934| Mfr #: 4DKX6

$104.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837934 Mfr #: 4DKX6
Item: Poly BagFeatures: Standard
Color: clearDepth: 0
Thickness: 1.40 milWidth: 8"
Material: Low Density Polyethylene (LDPE)Length: 10"
Standards: FDACountry of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 1.4 mil, Clear, Polyethylene, Standards FDA, Features Industry Standard Core Makes Them Compatible with All Automatic Packaging Equipment, Precise Perforations for Proper Bag Performance with Automated Equipment, Work Excellently In Manual Packaging Operations, Package Quantity 1500

Product Reviews

Save 15%. Sign up for Z-mail.