Lay Flat Poly Bag, 12 In.L, PK500

VALUE BRAND| Zoro #: G0392305| Mfr #: 2EWK5

$181.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392305 Mfr #: 2EWK5
Item: Antistatic Lay Flat Poly BagMaterial: Polyethylene
Thickness: 3 milStandards: MIL B-81705 Type 3
Features: Buried Construction, Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free InteriorWidth: 10"
Length: 12"Color: Gray
Country of Origin (subject to change): United States

Product Description

Antistatic Lay Flat Poly Bag, Width 10 In., Length 12 In., Thickness 3 mil, Gray, Polyethylene, Standards MIL B-81705 Type 3, Features Buried Construction, Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 500

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.