20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

14" x 10" Polyethylene Lay Flat Poly Bag, 0.75 mil, Pk1000

VALUE BRAND| Zoro #: G2007537| Mfr #: 4DKW1

$28.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007537 Mfr #: 4DKW1
Material: High Density Polyethylene (HDPE)Width: 10"
Length: 14"Thickness: 0.75 mil
Features: StandardDepth: 0
Color: clearCountry of Origin (subject to change): China

Product Description

Lay Flat Poly Bag, Width 10 In., Length 14 In., Thickness 0.75 mil, Polyethylene, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.