3 mil Antistatic Lay Flat Poly Bag, 15"L, Pk1000

VALUE BRAND| Zoro #: G0973436| Mfr #: 5CXX4

$416.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973436 Mfr #: 5CXX4
Standards: MIL B-81705 Type 3Item: Static Shielding Bag
Length: 15"Material: Low Density Polyethylene (LDPE)
Features: ESDThickness: 3 mil
Color: GrayDepth: 0
Width: 7"Country of Origin (subject to change): United States

Product Description

Antistatic Lay Flat Poly Bag, Width 7 In., Length 15 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards MIL B-81705 Type 3, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.