3 mil Antistatic Lay Flat Poly Bag, 18"L, Pk1000

VALUE BRAND| Zoro #: G0935112| Mfr #: 5CXX0

$394.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935112 Mfr #: 5CXX0
Length: 18"Features: Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior
Material: Polyethylene with Buried Metal LayerItem: Antistatic Lay Flat Poly Bag
Color: GrayStandards: MIL B-81705 Type 3
Thickness: 3 milWidth: 6"
Country of Origin (subject to change): United States

Product Description

Antistatic Lay Flat Poly Bag, Width 6 In., Length 18 In., Thickness 3 mil, Gray, Polyethylene with Buried Metal Layer, Standards MIL B-81705 Type 3, Features Faraday Cage Protection, Translucent for Easy Identification of Contents, Bags Can Be Seat Sealed or Taped Shut, Amine Free Interior, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.